208V 3000W Electric Water Heater Element
208V 3000W Electric Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Water Heater Element
- Volts:
- 208V
- Watts:
- 3000 W