55 gal. 160 MBH Residential Water Heater

You last purchased this on
 
Heat Transfer Products

55 gal. 160 MBH Residential Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heat Transfer Products

55 gal. 160 MBH Residential Water Heater

  • Fast #
  • Part #HPHR16055
  • Item #4099385
  • Manufacturer Part #PHR160-55
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
160000
Capacity:
55 gal
Diameter:
23 in
Length:
34 in
MBH:
160
Material:
Stainless Steel
Power Source:
Gas
Type:
HPHR16055
Water Heater Capacity Range:
51 - 100 gal
With Crimp:
No