55 gal. 199 MBH Residential Water Heater
55 gal. 199 MBH Residential Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With its sleek profile and appliance finish, this modulating condensing heater combines the advantages of thermal mass with the simple installation and maintenance of a cast iron boiler
- Provides firm, smooth surface
- Designed to compete directly with mid-efficiency atmospheric and power vented boilers
- Golden Sand Enamel finish
- Free area averages over 75%
- Extremely rigid
Specifications
- AFUE:
- 95.00 %
- Application:
- Residential
- BTU:
- 199000
- Capacity:
- 55 gal
- Diameter:
- 23 in
- Fuel Type:
- Propane, Natural Gas
- Height:
- 53 in
- MBH:
- 199
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Width:
- 23 in