Commercial and Residential Gas Boiler 175 MBH Natural Gas

You last purchased this on
 
Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 175 MBH Natural Gas

  • Fast #
  • Part #HUFT175W
  • Item #7338149
  • Manufacturer Part #UFT-175W
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 175 MBH Natural Gas

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
UFT Boiler
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
37 in
Ignition System:
Electronic Ignition
Input (MBH):
175 MBH
Length:
19-7/10 in
Material:
Carbon Steel
Return Pipe Connection:
1-1/4 in
Supply Pipe Connection Size:
1-1/4 in
Type:
HUFT175W