80 gal Solar Water Heater
Versa-Hydro™ 80 gal Solar Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Collection:
- Versa-Hydro™
- Diameter:
- 23 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 72 in
- IAPMO Listed -:
- No
- Power Source:
- Solar
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 240V
- Water Heater Capacity Range:
- 51 - 100 gal