Heavy Duty Full Size Manual Toothbrush

You last purchased this on
 
Colgate

Heavy Duty Full Size Manual Toothbrush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Colgate

Heavy Duty Full Size Manual Toothbrush

  • Fast #
  • Part #CPC55501
  • Item #4440949
  • Manufacturer Part #CPC 55501
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft, end-rounded bristles
  • Hygienically cello-wrapped
  • Full-size head
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
White
Product Type:
Toothbrush