1-1/2 in. FNPT 2 - 25 gpm Flow Meter
1-1/2 in. FNPT 2 - 25 gpm Flow Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 2 gpm - 25 gpm
- Length:
- 8-11/16 in
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 325 psi
- Width:
- 3 in