5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- CFM:
- 4400 ft3/min
- Coil Type:
- Aluminum Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 69 dB
- Depth:
- 35 in
- Height:
- 47-3/16 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- Single
- Tonnage:
- 5 Ton
- Type:
- IHSH660GKA
- Volts:
- 208/230V
- Width:
- 35 in