4 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A
H4A7T 4 Ton - up to 17.5 SEER2 - Two Stage - Air Conditioner - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet performance (as low as 69 decibels)
- Two-stage compressor for improved temperature and summer humidity control
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 10-year no hassle replacement™ limited warranty
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ System Control1
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Two-speed fan works with compressor for better levels of quiet, efficient operation
- 10-year parts limited warranty
Documents
Specifications
- Coil Type:
- Condenser
- Collection:
- H4A7T
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 40-3/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4779 cfm
- Max Fuse Size:
- 40
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 18
- SEER2:
- 13.8
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 35 in