Henkel
Dial® 1 L Foam Dispenser in Translucent Smoke
Part #DIA06055 | Item #4442342 | Manufacturer Part #6055
$10.50
EACH
Capacity:
1000 mLPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 6
How to get it:
Product Details
- Hand and skin care
- liquid soap / sanitizer dispensers
- Manual - 33.8 fl ounce(1000 ml) - smoke
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 1000 mL
Collection: Dial®
Color Finish: Smoke
Color Finish Category: Greys
Depth: 4 in
EcoLogo Certified: No
Height: 10 in
IAPMO Listed: No
Installation Type: Wall Mount
Material: Plastic
Power Source: Manual
Width: 5-3/4 in