Henkel

Dial® 1.25 oz. Deodorant Bar Soap Unwrapped

Part #D723560  |  Manufacturer Part #723560

Size:

1.25 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dial is America's bestselling antibacterial bar soap and is #1 in consumer loyalty at home
  • No antibacterial bar soap is trusted more for effectiveness and deodorant protection.

Specifications

Application: Retail

Collection: Dial®

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Bar Soap

Size: 1.25 oz