Henkel
Dial® 16 oz. Basics Hypoallergenic Liquid Soap Pump
Part #DIA06044 | Item #4442248 | Manufacturer Part #6044
Call for Pricing
Size:
How to get it:
Product Details
- Hypoallergenic Pure and Natural is a mild liquid lotion soap that is gentle on the skin
- A Prem product with an emphasis on value
- Fresh floral fragrance, rich lotion look and feel
- Fits wall bracket 05060
Specifications
Application: Office, Restaurants, Schools
Collection: Dial®
Color Finish: White
Color Finish Category: Whites
EcoLogo Certified: No
Green Seal Certified: Yes
Product Type: Soap
Size: 16 oz
-
Starting at $109.04
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $10.50