1 L Antimicrobial Foaming Hand Soap
Dial Complete® 1 L Antimicrobial Foaming Hand Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand soap helps remove unwanted dirt, residue, and bacteria from skin
- Mild formula is suitable for very frequent hand washing
- Great for foodservice applications
- Volume: 1 Liters
- Dispenser sold separately
- NSF certified
- Effective against MRSA and VRE
Specifications
- Application:
- Foodservice
- Collection:
- Dial Complete®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Soap
- Size:
- 1 L