Henkel

Soft Scrub® 2 oz. Soft Scrub Automatic Dishwashing Liquid

Part #D959504  |  Item #7469414  |  Manufacturer Part #959504

Size:

2 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic dishwashing liquid
  • Fresh Citrus Scent
  • Convenient 2 ounceproportioned bottles

Specifications

Application: Dishwashers

Collection: Soft Scrub®

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 2 oz