5.5 oz. Tube and Tile Adhesive Caulk in Clear
5.5 oz. Tube and Tile Adhesive Caulk in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Tub & Tile Caulk, Caulk
- Size:
- 5-1/2 oz