3/4 in. Flexible Plastic Gasket

You last purchased this on
 
Henry Company

3/4 in. Flexible Plastic Gasket

This product requires certification to purchase.
You last purchased this on
 
Henry Company

3/4 in. Flexible Plastic Gasket

  • Fast #
  • Part #MMRHRN103885
  • Item #4382813
  • Manufacturer Part #RN103
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-990, ASTM D-113, ASTM D-92, ASTM D-217, ASTM D-36, ASTM D-71
Diameter - Outside:
3/4 in
Fitting Type:
Straight
Length:
14-1/2 ft
Material:
Plastic