16 in. Mechanical Joint x Flanged Butterfly Valve
Groundhog® 16 in. Mechanical Joint x Flanged Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For isolation applications the Pratt GROUNDHOG® butterfly valve is designed to be buried and forgotten until needed
- Components are selected for long-term reliability, so the valves will provide service life equaling or exceeding that of the pipeline
- Underground distribution and transmission systems are most often designed with 4" through 20" mains
- Specially designed and built for buried service
- Pressure class: Class 150B per AWWA standard C504
- Actuators: Pratt traveling nut design actuator in strict compliance with AWWA C504 latest revision
- A Pratt MDT buried service actuator is standard, and either flanged, mechanical joint, push-on joint, wafer or Victaulic® coupling styles are available
- GROUNDHOG® valves in 4" - 72" sizes meet all requirements of AWWA C504
- Accessories: DIVINER® ground-level position indicator, handwheel, extension stem (standard and slip joint)
- Service: Distribution, potable or raw water
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-536, ASTM D-429
- AWWA:
- AWWA C-504, AWWA C-550
- Clean Bagged:
- No
- Coating:
- Epoxy
- Collection:
- Groundhog®
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 23-1/2 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve