6 in. Cast Iron Mechanical Joint Buried Gear with 2 in. Nut Plug Valve
Ballcentric® 6 in. Cast Iron Mechanical Joint Buried Gear with 2 in. Nut Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Normal flow direction gives pressure assisted sealing
- Torques are low even in reverse flow
- Valve in closed position for bubble tight shut-off
- Ideally suited for balancing service
- No further seat contact until valve is closed again
- Design of Ball centric® plug valve allows modulating control over the full 90° travel
- Seat wear and operating torque reduced
- Plug rotates away from the seat for instant opening
- Round port reduces turbulence and erosion, lowers pumping costs and can be “pigged” to clean the pipeline
- Plug is out of flow path when fully open
Specifications
- ANSI:
- ANSI A21.11, ANSI C111, ANSI Type 316
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-138-675
- AWWA:
- AWWA C-111, AWWA C-504, AWWA C-517 Section 4.4.1.4
- Coating:
- Rubber
- Collection:
- Ballcentric®
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 15-3/4 in
- Material:
- Cast Iron, Ductile Iron, Nickel
- NSF Certified:
- No
- Pressure - High:
- 175
- Recommended Valve Application:
- Hydrocarbon Processing, Oil, Sewage, Water
- Temperature Range:
- -20 to 212 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Operator:
- Gear
- Valve Port Opening:
- Round Port
- Valve Seat Material:
- Nickel
- Valve Size:
- 6 in
- Valve Type:
- Plug Valve
- Weight:
- 125 lb