Henry Pratt
HP 250™ 16 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
Part #HGHMF250125EPDM16 | Item #4777786
Valve Size:
Product Details
Documents
Specifications
Collection: HP 250™
End Connection 1: Mechanical Joint
End Connection 2: Flanged
End Connections: Mechanical Joint x Flanged
FM Approved: No
Material: Ductile Iron
NSF Certified: No
Pressure Class: 250#
UL Listed: No
Valve Operator: Wheel Handle
Valve Seat Material: EPDM
Valve Size: 16 in
Valve Type: Butterfly Valve
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing