6 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
HP 250™ 6 in. Ductile Iron EPDM Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- HP 250™
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Butterfly Valve