120F Fan Control
120F Fan Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Incorporates temperature adjustment to match existing setting
- Pilot duty: 40 VA at 30° F and 120° F
- SPST switch
- Fan differential: 25 - 50° F
- Fan off temp: 90 - 120° F
- 7" Long
Specifications
- Maximum Temperature:
- 120