1/4 x 6-1/2 in. Brass ODS Bi-directional Flow Ball Valve
1/4 x 6-1/2 in. Brass ODS Bi-directional Flow Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Air Conditioning, Refrigeration, Liquid, Gas
- CE Approved:
- No
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Height:
- 2-13/100 in
- Length:
- 6-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 120 Deg C
- Tool Type:
- Ball Valve
- UL Listed:
- No
- Weight:
- 0.73 lb