4 oz Off White Hydronic System Cleaner

You last purchased this on
 
Hercules®

Scout™ 4 oz Off White Hydronic System Cleaner

  • Fast #
  • Part #H35100
  • Item #59684
  • Manufacturer Part #35100
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Hercules®

Scout™ 4 oz Off White Hydronic System Cleaner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-toxic, odorless steam boiler cleaner
  • Contains fast-acting sodium tri-phosphate (STPP)
  • Steam boiler cleaner
  • Contains no petroleum distillates
  • Cleans pressure vessels, steam kettles, heat exchangers, steam generators and tanks
  • Will not harm rubber or plastic components
  • Removes rust, scale, oil, foam and impurities without draining or flushing system
  • Stops priming, and surging in minutes
  • Requires Certification

Documents


Specifications

Collection:
Scout™
Color:
Off White
Depth:
2-1/2 in
Height:
8 in
Material:
Powder
Origin:
Global
Product Type:
Steam Cleaner
Size:
4 oz
Weight:
0.35 lb
Width:
2-1/4 in