Anti-Bacterial Hand Cleaning Towel in White
This product has been replaced by
Manufacturer Part #45343T
Anti-Bacterial Hand Cleaning Towel in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Clean tools and surfaces such as steel, aluminum, laminate, wood and more
- Require no water, scrubbing or rinsing
- 70 pre-moistened 12 in. x 10 in. jobsite cleaning towels
- High strength non-woven cloth will not shred or tear in use
- Effective in cleaning machinery and other types of equipment
- Non-abrasive material will not leave scratches or marks on surfaces
- Remove lubricants, wet sealants and caulk, flux, grease, oil, grime and other stubborn soils
- Great for plumbing, heating, auto, truck repair, farms, gardens, factories, machinery and more
- Formulated for and preferred by plumbers and contractors
- Contain no harsh solvents or chemicals
Documents
Specifications
- Application:
- Job Site, Cleaning
- Capacity:
- 70 sheets
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/40 in
- Height:
- 12 in
- Length:
- 10 in
- Material:
- Fabric
- Origin:
- Domestic
- Product Type:
- Pre-Moistened Towels