5 gal Flow Improver
Cloroben® 5 gal Flow Improver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safely liquefies and disperses grease, soap scum, food residue, sludge and other build-ups
- Helps to control odors
- Unique non-acid, non-caustic formulation
- Image shown in 1 quart container
- Safe for all plastic pipes
Documents
Specifications
- Collection:
- Cloroben®
- Color Finish Name:
- Clear Gold
- Height:
- 13-1/2 in
- Origin:
- Domestic
- Size:
- 5 gal
- Weight:
- 41.8 lb