55 gal Antifreeze
Cryo-Tek™ 55 gal Antifreeze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hercules® Cryo-Tek™ - 100/Al for Aluminum is designed for use in hydronic heating and cooling piping systems, ice melt and general heating systems with aluminum heat exchangers
Documents
Specifications
- Collection:
- Cryo-Tek™
- Color:
- Purple
- Height:
- 34-3/4 in
- Material:
- Liquid
- Origin:
- Domestic
- Product Type:
- Anti-freeze
- Size:
- 55 gal
- Weight:
- 516 lb