24 x 31 in. 6 mic 16 gal Bag Liner in Natural (Case of 1000)

You last purchased this on
 
Heritage Bag Company

24 x 31 in. 6 mic 16 gal Bag Liner in Natural (Case of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

24 x 31 in. 6 mic 16 gal Bag Liner in Natural (Case of 1000)

  • Fast #
  • Part #HV4831RNR01
  • Item #7463693
  • Manufacturer Part #V4831RN R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High density bags
  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Performance bottom seal resists leakage
  • Size: 24" x 31"
  • Color: Clear
  • Gauge: 6 mic
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Name:
Natural
Length:
31 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 1000
Thickness:
6 mic
Width:
24 in