33 x 40 in. 33 gal 17 mic Can Liner in Natural (Case of 250)
33 x 40 in. 33 gal 17 mic Can Liner in Natural (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Capacity:
- 33 gal
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 40 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Can Liner
- Size:
- 33 in x 40 in
- Thickness:
- 17 mic
- Width:
- 33 in