38 x 60 in. 17 mic 60 gal Can Liner in Natural (Case of 200)

You last purchased this on
 
Heritage Bag Company

38 x 60 in. 17 mic 60 gal Can Liner in Natural (Case of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

38 x 60 in. 17 mic 60 gal Can Liner in Natural (Case of 200)

  • Fast #
  • Part #HZ7660XNR01
  • Item #7463222
  • Manufacturer Part #Z7660XN R01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, crass, rags, smooth heavy objects, cans without sharp edges, food without sharp edges
  • Hi-density trash bags (Hi-D)
  • Capacity: 60 gallons
  • Size: 38" x 60"
  • Color: Natural
  • Gauge: 17 mic
  • Coreless rolls
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
60 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Size:
38 in x 60 in
Thickness:
17 mic
Width:
38 in