38 x 60 in. 22 mic 60 gal Can Liner in Black (Case of 150)

You last purchased this on
 
Heritage Bag Company

38 x 60 in. 22 mic 60 gal Can Liner in Black (Case of 150)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

38 x 60 in. 22 mic 60 gal Can Liner in Black (Case of 150)

  • Fast #
  • Part #HZ7660WKR01
  • Item #7463221
  • Manufacturer Part #Z7660WK R01
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Hi-Density trash bags (Hi-D) on coreless roll
  • Color: Black
  • Size: 38" x 60"
  • Capacity: 60 gallons
  • Gauge: 22 mic
  • Performance bottom seal resists leakage
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Name:
Black
Length:
60 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 150
Thickness:
22 mic
Width:
38 in