40 x 48 in. 19 mic 45 gal Can Liner in Blue (Case of 200)

You last purchased this on
 
Heritage Bag Company

40 x 48 in. 19 mic 45 gal Can Liner in Blue (Case of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

40 x 48 in. 19 mic 45 gal Can Liner in Blue (Case of 200)

  • Fast #
  • Part #HZ8048EXR01
  • Item #7463478
  • Manufacturer Part #Z8048EX R01
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hi-Density trash bags (Hi-D)
  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • Gauge: 19 mic
  • Size: 40" x 48"
  • Color: Blue
  • Requires Certification

Specifications

Capacity:
45 gal
Color Finish Name:
Blue
Length:
48 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 200
Thickness:
19 mic
Width:
40 in