47 x 43 in. 56 gal Reprocessed Liner in Black
47 x 43 in. 56 gal Reprocessed Liner in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low density repro trash bags
- Regrind Resin (Repro) Refers to resin that has been used at least once before
- Can be post-industrial (scrap) or post-consumer (recycling)
- Strength properties of resin is decreased each time it is reused
- Heritage X-Liners are made from reprocessed resins including our own internally recycled raw materials
- Available in popular sizes and gauges to meet a wide range of customer needs
- Heavy weight for tough applications
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 47 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Liner
- Size:
- 43 in x 47 in
- Thickness:
- 1.50 mil
- Width:
- 43 in