48 x 44 in. 1.3 mil 56 gal Liner in White (Case of 100)
48 x 44 in. 1.3 mil 56 gal Liner in White (Case of 100)
Frequently Purchased Together
Product Details
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: Sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Linear low density trash bag (LLD)
- Capacity: 56 gallon
- Size: 44" x 48"
- Gauge: 1.3 mil
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 48 in
- Package Quantity:
- Case of 100
- Product Type:
- Liner
- Size:
- 44 in x 48 in
- Thickness:
- 1.3 mil
- Width:
- 44 in