29 x 45 in. 14 mic 23 gal Can Liner in Natural (Case of 250)

You last purchased this on
 
Heritage Bag Company

Accufit® 29 x 45 in. 14 mic 23 gal Can Liner in Natural (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

Accufit® 29 x 45 in. 14 mic 23 gal Can Liner in Natural (Case of 250)

  • Fast #
  • Part #HZ5845HNR01
  • Item #7962273
  • Manufacturer Part #Z5845HN R01
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
23 gal
Collection:
Accufit®
Color Finish Name:
Natural
Length:
45 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 250
Thickness:
14 mic
Width:
29 in