33 x 44 in. 16 mic 32 gal Can Liner in Natural (Case of 250)

You last purchased this on
 
Heritage Bag Company

Accufit® 33 x 44 in. 16 mic 32 gal Can Liner in Natural (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

Accufit® 33 x 44 in. 16 mic 32 gal Can Liner in Natural (Case of 250)

  • Fast #
  • Part #HZ6644VNR02
  • Item #7463685
  • Manufacturer Part #Z6644VN R02
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
  • Suggested Hi-D applications: Paper plates , paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
  • High density bags
  • Color: Clear
  • Gauge: 16 mic
  • Size: 33" x 44"
  • Performance bottom seal resists leakage
  • Requires Certification

Specifications

Capacity:
32 gal
Collection:
Accufit®
Color Finish Name:
Natural
Length:
44 in
Material:
Plastic
Material Type:
HDPE
Package Quantity:
Case of 250
Thickness:
16 mic
Width:
33 in