30 x 39 in. 0.88 mil 30 gal Can Liner in Green (Case of 150)

You last purchased this on
 
Heritage Bag Company

BioTuf® 30 x 39 in. 0.88 mil 30 gal Can Liner in Green (Case of 150)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

BioTuf® 30 x 39 in. 0.88 mil 30 gal Can Liner in Green (Case of 150)

  • Fast #
  • Part #HY6039EER01
  • Item #7464033
  • Manufacturer Part #Y6039EE R01
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
30 gal
Collection:
BioTuf®
Color Finish Name:
Green
Length:
39 in
Material:
Plastic
Package Quantity:
Case of 150
Thickness:
0.88 mil
Width:
30 in