38 x 58 in. 1.3 mil 60 gal Can Liner in Black (Case of 100)

You last purchased this on
 
Heritage Bag Company

X-Liner 38 x 58 in. 1.3 mil 60 gal Can Liner in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heritage Bag Company

X-Liner 38 x 58 in. 1.3 mil 60 gal Can Liner in Black (Case of 100)

  • Fast #
  • Part #HX7658PKR01
  • Item #7463373
  • Manufacturer Part #X7658PK R01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
60 gal
Collection:
X-Liner
Color Finish Name:
Black
Length:
58 in
Material:
Reprocessed Resin
Package Quantity:
Case of 100
Thickness:
1.3 mil
Width:
38 in