40 x 46 in. 1.3 mil 45 gal Can Liner in Black (Case of 100)
X-Liner 40 x 46 in. 1.3 mil 45 gal Can Liner in Black (Case of 100)
Frequently Purchased Together
Product Details
- Strong and more resistant to tearing, but handle lower load capacities than Hi-D liners
- Suggested applications: sticks, rough yard trimmings, glass, metal with sharp edges, plastic eating utensils, food with rough edges
- Linear low density trash bag (LLD)
- Performance bottom seal resists leakage
- Size: 40" x 46"
- Gauge: 1.3 mil
Specifications
- Capacity:
- 45 gal
- Collection:
- X-Liner
- Color Finish Name:
- Black
- Length:
- 46 in
- Material:
- Reprocessed Resin
- Package Quantity:
- Case of 100
- Thickness:
- 1.3 mil
- Width:
- 40 in