47 in. Insulated Jacket
47 in. Insulated Jacket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Required for installation in islands with combustible material
- Heavy-duty insulation and heavy-gauge welded body construction keep the heat safely inside your grill
Specifications
- Application:
- Commercial, Grill
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-1/8 in
- Height:
- 12-81/100 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Insulated Jacket
- Size:
- 47 in x 12-81/100 in x 25-1/8 in
- Width:
- 42 in