#2 0 - 1000 NTU Online Turbidimeter
#2 0 - 1000 NTU Online Turbidimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Analyzers are easy to calibrate and verification can be performed in seconds
- Low volume (30 mL) sample chamber reduces calibration costs and provides quick response times
- The Microtol Online Turbidimeters have been specifically designed to meet regulations of the EPA 180.1
- Bubble rejection system eliminates bubbles without delaying response time
- Additional features include compact and two high/low alarms
- Microtol turbidimeters include desiccant, extra measuring cuvette with light shield, power supply and manual
- Diagnostics aid in troubleshooting and security code prevents tampering
- Ultrasonic self cleaning feature (Model 3 & 4 only) keeps the optical chamber clean in finished or raw water applications
- Core processor allows for data storage and software updates via USB
Specifications
- CE Approved:
- No
- CSA Certified:
- Yes
- Color Finish Name:
- White
- EPA Compliant:
- No
- Flow Rate:
- 1 lpm
- ISO:
- ISO 7027
- Installation Type:
- Wall Mount
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- PipeTubing Size:
- 5/16 in
- Product Type:
- Online Turbidimeter
- Size:
- #2
- UL Listed:
- No
- Volts:
- 100/240V