500ml Primary Standard Kit for Hach 2100AN Laboratory Turbidimeter

You last purchased this on
 
HF Scientific

500ml Primary Standard Kit for Hach 2100AN Laboratory Turbidimeter

This product requires certification to purchase.
Brand image
You last purchased this on
 
HF Scientific

500ml Primary Standard Kit for Hach 2100AN Laboratory Turbidimeter

  • Fast #
  • Part #H52290
  • Item #5093095
  • Manufacturer Part #52290
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • USEPA Approved
  • Safe and non-toxic
  • Hach® compatible
  • The ProCal standard formulation utilizes a preservative that enhances stability but is safe and biodegrades rapidly in water
  • Pre-diluted, factory certified and ready to use
  • Requires Certification

Specifications

Brand Model Compatibility:
Hach® 2100AN Laboratory Turbidimeter
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Product Type:
Primary Standard Kit
Size:
500 mL
UL Listed:
No