101 psi Turbidimeter in White Kit
MTOL+™ 101 psi Turbidimeter in White Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 20
- Automatic Shut-Off:
- No
- CE Approved:
- Yes
- CSA Certified:
- CSA 22.2 No. 61010-1-12 2012
- Capacity:
- 4 lb
- Collection:
- MTOL+™
- EPA Compliant:
- No
- ISO:
- ISO 7027
- NSF Certified:
- No
- Pressure - Maximum:
- 101 psi
- Product Type:
- Meter
- Temperature Range:
- 1 to 50 Deg C (34 to 122 Deg F)
- UL Listed:
- UL 61010-1
- Volts:
- 100/240V