1000ml Bulk Foam Soap Dispenser in Black
1000ml Bulk Foam Soap Dispenser in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each pull distributes 0.7 ml of foam
- Made of durable ABS
- Inside is a 1000 ml refillable bottle that can be removed for easy cleaning and filling
- Color: Black
- Capacity: 1000 mL
Specifications
- ADA Compliant:
- No
- Capacity:
- 1000 mL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- UL Listed:
- No