Green Select® 1 gal Non-Objectionable Scent Glass Cleaner in Blue

Part #HIL0082706  |  Item #7484311  |  Manufacturer Part #HIL0082706

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Green Select®

Color: Blue

Dilution Rate: 1:20

EcoLogo Certified: No

Green Seal Certified: Yes

Maximum Temperature: 208

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 1 gal