HINGED LOOP STL HASP 3 VERTICAL OPE

Part #MAS419  |  Item #5093541  |  Manufacturer Part #419

Call for Pricing EACH

Type:

MAS419
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inside jaw dimensions are 3-1/8 in high by 1 in wide
  • Keeps equipment operating while repairs or adjustments are being made
  • Heavy duty pry proof steel
  • Available with either a 1" or 3" vertical opening

Specifications

Diameter: 3-1/8 in

Length: 6-7/8 in

Material: Zinc Plated Steel

Type: MAS419

Vertical Clearance: 3

Width: 2-3/8 in