This product requires certification to purchase.

100W 3-Light Medium E-26 Base Wall Sconce in Polished Chrome

Hinkley

100W 3-Light Medium E-26 Base Wall Sconce in Polished Chrome

  • Fast #
  • Part #H54623CM
  • Item #5164182
  • Manufacturer Part #54623CM
3.4 out of 5 Customer Rating
Brand image
Hinkley

100W 3-Light Medium E-26 Base Wall Sconce in Polished Chrome

  • Fast #
  • Part #H54623CM
  • Item #5164182
  • Manufacturer Part #54623CM
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined look
  • Lifetime warranty on electrical wiring and components
  • Fixture can be mounted either up or down
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
7-1/2 in
Width
22-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Glass Type
Opal
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
No
UPC
640665546354