40 W 3-Light Flush Mount Ceiling Fixture in Pewter

You last purchased this on
 
Hinkley

40 W 3-Light Flush Mount Ceiling Fixture in Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

40 W 3-Light Flush Mount Ceiling Fixture in Pewter

  • Fast #
  • Part #H3473PW
  • Item #2003999
  • Manufacturer Part #3473PW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Energy Star Compliant:
No
Glass Type:
Clear
Height:
9-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
3
Volts:
120V
Watts:
40 W
Width:
11-1/2 in