6 in. 60 W 1-Light Medium Lantern in Mocha
6 in. 60 W 1-Light Medium Lantern in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
- For complete warranty information visit https://www.hinkleylighting.com
- Warm rich light bronze tone
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Depth:
- 7-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in