7-1/2 x 16-1/2 in. 100W 1-Light Medium E-26 Incandescent Outdoor Small Wall Sconce in Aged Zinc
Adair® 7-1/2 x 16-1/2 in. 100W 1-Light Medium E-26 Incandescent Outdoor Small Wall Sconce in Aged Zinc
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
- 2 year finish warranty
- Rich gray tone
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
Specifications
- ADA Compliant:
- No
- Collection:
- Adair®
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7-1/2 in