53W 1-Light LED Vanity Fixture in Black
Aiden 53W 1-Light LED Vanity Fixture in Black
Frequently Purchased Together
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Aiden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Rendering Index:
- 95
- Color Temperature:
- 3000
- Depth:
- 3-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 4-3/4 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Transitional
- Lumens:
- 4200
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 53 W
- Width:
- 31-1/4 in